BO5031 125mm Random Orbital Sander


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

The Makita BO5031 125mm Random Orbital Sander with variable speed control for a smooth finish. Suitable for a range of sanding activities from paint removal to fine finishing. Hook & loop changing system for easy installation/removal of the sandpaper. The sander has an ergonomically shaped housing with a non-slip coated surface for optimal handling. Dust is kept to a minimum, holes on the base plate transfer the dust to the rear mounted bag or you can use the dust port to attach a vacuum cleaner. Supplied with 1 x Dust Bag Specification Input Power 300W No Load Speed 4,000-12,000/min. Orbit Diameter 2.8mm Abrasive Disc 125mm Pad Size 123mm Weight 1.3kg All vibration figures quoted are Tri-axial to EN60745 2006. Noise Sound Pressure 80 dB(A). Noise K Factor 3 dB(A). Vibration K Factor 1.5 m/sec. Vibration Sanding 4 m/sec.

Feature Attributes

Orbit Diameter:
2.8 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome