DWE6423 Random Orbit Sander 125mm 240V

Order Code: ZT2603847S

£99.99 Inc VAT (20%)

Currently unavailable

Description

Dewalt DWE6423 Random Orbit Sander 125mm The DWE6423 125mm Sander has an ergonomic shaped handle for one or two handed sanding providing comfort when in use. It has a counter balance which cuts down the vibration without compromising on the sanding ability. Fitted with excellent dust extraction through the holes in thesanding sheets into filter or it can be hooked up to a dust extractor. Quick plate stopping time so the sander can be put down almost instantly after being switch off. Features: 280 Watt variable speed motor adjusts from 8,000-12,000 orbits per minute, providing ideal sanding speed for all materials Low vibration allowing for extended usage without fatigue Built in dust extraction port allowing direct connection to dust extractor, or DEWALT AirLock system Textured anti-slip top and body grip provides ultimate comfort and control during use Dust-sealed switch prevents contamination Controlled finishing system controls pad speed and minimises gouging during start up Sealed 100% ball-bearing construction provides longer life Compact palm grip design Uses hook and loop paper for consistent adhesion and fast changing Comes With: Fabric dust bag 1 x P80 Grit sanding sheet Specification: Power Input: 280 Watts Power Output: 120 Watt Orbits Per Minute: 8000 - 12000 opm Orbit Size: 2.6 mm Paper Size: 125 mm Length: 170 mm Height: 140 mm Hand/Arm Vibration: 2.5 m/s2 Uncertainty K 1 (Vibration): 1.5 m/s_ Sound Pressure: 80 dB(A) Sound Pressure Uncertainty: 3 dB(A) Sound Power: 91 dB(A) Sound Power Uncertainty: 3 dB(A) Weight 1.28 kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome