The DEWALT DWE7800 Drywall Sander has a powerful motor ensuring maximum operational performance and variable speed for maximum control. Dust ingress protection also helps to extend motor life. The handle features ergonomic gripping areas for added comfort and reduced fatigue. Fitted with a reinforced dust shroud preventing excess mess, as well as fine dust particles, expelling into the area you are working in, providing a cleaner and healthier working environment. Brushed sanding pad surrounds protect the workpiece from accidental damage. AirLock compatible for easy kink-free connection to an extractor unit (NOT supplied). Supplied with: 3 x 150G Mesh Sheets. Specifications: Input Power: 530W.No Load Speed: 1,400-2,000/min.Sanding Disc Ø: 225mm.