0
1
2
3
4
5
6

GEX 12V-125 Brushless RO/Sanders, Body Only


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

Brushless Random Orbital Sanders with sanding pad, sanding sheet and dust bag. Compact in size, but big on power with 12V performance. Excellent balance close to the workpiece and ergonomic design. Battery status indicator on tool, speed selection and 125mm sanding pad fitted with a hook and loop system. Available as body only or with L-BOXX carry case.

Features and Benefits
• Ergonomic design handle for comfort and precision whilst working
• Compact design but powerful 12V performance, making it ideal for use in tight spaces
• Intuitive operating concept for easy handling
• Available with L-BOXX carry case as well as body only

Typical Applications
• Ideal for basic sanding, in-between sanding, lacquer removal, and finishing surfaces.
• Also applicable on wood, veneer, lacquer, and filler, as well as mineral and acrylic.

Notes
Compatible with the Professional 12V system as well as Bosch's Click & Clean dust extraction system

See full description

Feature Attributes

Orbit Diameter:
2.5 mm
Pad Adhesion Type:
Hook & Loop
Noise/ Vibration Information:
Sound power level 77 dB(A),Sound pressure level 66 dB(A),Uncertainty K= 3 dB
Number of Batteries Supplied:
0
Manufacturer Guarantee:
3 Years (Upon Registration, T&C's Apply)
Orbits per Minute:
12000-20000
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome