0
1

GEX 150mm Random Orbital Sanders


Select
Select
£269.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £269.99

Description

Bosch GEX 150mm Random Orbital Sanders supply great performance and a high-level removal rate. The random orbital motion reduces scratching, giving an even and professional finish to any project.

Available in 110volts and 240volts, these Bosch sanders are comfortable and easy to use on both personal and industrial projects.

Features and Benefits
• Soft-grip handle for comfort
• High-level performance reduces scratching from a professional finish
• Dust filter attachment and bag for clean working

See full description

Feature Attributes

Sander Style:
Palm Grip
Type:
Orbital
Pad Adhesion Type:
Hook & Loop
Pad Size:
150 mm
Pad Shape:
Circular
Orbit Diameter:
4 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome