GEX 34-150 150mm Random Orbital Sander


£269.99 Inc VAT (20%)

See 2 Product Variants
£269.99

Description

The Bosch GEX 34-150 is a robust random orbital sander with a high removal rate within the 150mm category. The sander provides a constant speed and high removal rate for efficient results even on demanding surfaces. The aluminium bearing flange ensures a long tool lifetime and ideal for use in tough applications. A multi-hole designed sanding pad with different hole patterns significantly increases dust extraction. Speed preselection option enables the sander for use in multi-material applications.

Features and Benefits
• Constant speed and high removal rate for efficient results even on demanding surfaces
• Aluminium bearing flange ensures a long tool lifetime and makes it ideal for use on tough applications
• Speed preselection option enables use in multi-material applications
• Constant speed and high removal rate for efficient results even on demanding surfaces

Feature Attributes

Motor Power:
340 W
Overall Width:
150 mm
Noise/ Vibration Information:
Sound power level: 92 dB(A),Sound pressure level: 81 dB(A),Uncertainty K: 3dB
Orbit Diameter:
4 mm
Orbit Style:
Random Orbital
Weight:
2.1 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome