Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Orbital, Random and Triangle Sanders
LXT Finishing Sanders 18V
By Makita
See all variants from
£399.99
Inc VAT (20%)
See all variants from
£399.99
Description
Description unavailable
Feature Attributes
Voltage:
18 V
Type:
1/3 Sheet
Battery Supplied:
2 x 5.0Ah Li-ion
Power Type:
12000
Power Source:
Cordless 18v
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome