Patented adjustable "Duo" oscillating circuit setting: Can be set depending on the application for fine sanding or high stock removal
Variospeed (V) Electronics for working at customised speeds to suit various application materials
Thumbwheel for speed preselection
Turbo boost: allows additional power reserves to be employed for maximum removal
Power Control System: No scratches when placing the machine directly onto the material at speed
Grip area with non-slip soft-grip surface
Removable side handle
Dust-proof ball bearings for long service life of the machine
Sturdy aluminium die cast bearing housing
Dust collector cartridge with filter for working without connecting to a vacuum cleaner
Extraction possibility by means of connecting an all-purpose vacuum cleaner