SV12SG 1/4 Sheet Palm Sander 200W


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Tool Features:

• Sanding Pad Size: 114mm x 140mm

• Powerful 200W motor.

• High dust extraction rate of 70%.

• Contoured body and soft grip for greater operator comfort and ease of use.

• Low vibration design.

• Punch plate included as standard.

This 1/4 sheet palm sander has a powerful 200W motor and high dust extraction rate. The contoured body and soft grip with low vibration design gives greater operator comfort and ease of use.

Feature Attributes

Weight:
1.1 kg
Orbit Diameter:
1.5 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Type:
Orbital
Orbits per Minute:
14,000
Pad Adhesion Type:
Clamp
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome