SV15YC 150mm Random Orbit Sander 350W


Select
£279.99 Inc VAT (20%)


See all variants from £279.99

Description

Tool Features:
• Adjustable dual orbit diameter - choose between 2.8mm and 6.2mm for a wider range of applications.

• Variable speed motor.

• TurboBoost switch supplies full power at the touch of a button.

• No-load Speed 4200-9200rpm - Turbo Boost off, 11000rpm Turbo Boost on.

• Front handle is easily removable without tools.

• Sturdy die cast aluminium bearing flange.

• Pad size 150mm

See full description

Feature Attributes

Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Pad Adhesion Type:
Hook & Loop
Sander Style:
Palm Grip
Type:
Orbital
Overall Height:
182 mm
Weight:
2.5 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome