Variable Speed Brushless Orbital Sanders


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description


Description unavailable

Feature Attributes

No Load Speed:
4000-10000 rpm
Motor Power:
350 W
Weight:
1.71 kg
Orbit Size:
3 mm
Voltage:
230V~50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome