The Bosch GRW 12 E Professional Stirrer for stirring plaster and paint up to 50kg. Its ergonomic wrap-around handle provides comfortable and easy handling. The powerful motor delivers a powerful stirring performance with fast results. There is also a variable speed trigger for easy control over mixing speed. Compatible with various stirring baskets up to 140mm in diameter. Specifications: Input Power: 1,200W.No Load Speed: 1,000/min.Max. Torque: 12.0Nm.Weight: 5.3kg.