0
1
2

Twister Mixer Drill 1100W 240V EVLTWISTER

Order Code: ZT2423235S

£109.99 Inc VAT (20%)


Description

The Evolution Twister Mixer Drill is a high-quality mixer with variable speed control, from 250-750rpm. Featuring a robust headstock and an ergonomic handle for maximum comfort and control. There really is no substitute for a dedicated mixer, they're fast and easy-to-use. Ideal for mixing a wide variety of materials plaster, artex, tile adhesive, screed, etc. Specification Input Power 1,100W No Load Speed 250-750/min. Paddle Fitment Thread M14 x 2 Recommended Maximum Duty Cycle 30 min. Paddle Dimensions 120 x 110mm Shaft Length 550mm Weight 4.9kg 1 x Evolution Twister Mixer Drill 1100W 240V

See full description
Specifications for Twister Mixer Drill 1100W 240V EVLTWISTER
  • No Load Speed
    250-750rpm
  • Power Source
    Corded 240v
  • Input Power
    1100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome