The Evolution Twister Mixer Drill is a high-quality mixer with variable speed control, from 250-750rpm. Featuring a robust headstock and an ergonomic handle for maximum comfort and control. There really is no substitute for a dedicated mixer, they're fast and easy-to-use. Ideal for mixing a wide variety of materials plaster, artex, tile adhesive, screed, etc. Specification Input Power 1,100W No Load Speed 250-750/min. Paddle Fitment Thread M14 x 2 Recommended Maximum Duty Cycle 30 min. Paddle Dimensions 120 x 110mm Shaft Length 550mm Weight 4.9kg