0
1
2

Twister Mixer Drill


£109.99 Inc VAT (20%)
3.5% off

See 2 Product Variants
£109.99

Description

The Evolution Twister Mixer Drill is a high-quality mixer with variable speed control, from 250-750rpm. Featuring a robust headstock and an ergonomic handle for maximum comfort and control. There really is no substitute for a dedicated mixer, they're fast and easy-to-use. Ideal for mixing a wide variety of materials plaster, artex, tile adhesive, screed, etc. Specification Input Power 1,100W No Load Speed 250-750/min. Paddle Fitment Thread M14 x 2 Recommended Maximum Duty Cycle 30 min. Paddle Dimensions 120 x 110mm Shaft Length 550mm Weight 4.9kg

Feature Attributes

No Load Speed:
250-750 rpm
Input Power:
1100 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome