UT1200 Paddle Mixer


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

The Makita UT1200 Paddle Mixer can be used to stir and mix paint, glue, tile adhesive etc. It has a compact, lightweight design. Specification Tool Holder M14 Female Input Power 240V 960W, 110V 850W No Load Speed 240V 0-360/min., 110V 0-400/min. Mixing Capacity 30kg Max. Basket Diameter 120mm Weight 3.2kg

Feature Attributes

Mixing Capacity:
30 kgL
Paddle Diameter:
120 mm
Compatible Mixing Material:
Tile Adhesive
Product Type:
Corded Paddle Mixers
Paddle Fitting Thread Size:
M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome