1270mm (50") Bell Type Tar Brush
0
1

1270mm (50") Bell Type Tar Brush

Order Code: ZT1009464X

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

For use with tar, creosote, whitewash etc. All with 80mm (3 1/8") heads.
Long Handle - Bolt-On Type
Length: 1200mm (47”).

Specifications for 1270mm (50") Bell Type Tar Brush
  • Brush Width
    3in
  • Brush Type
    Tar Brush
  • Number of Pieces
    1
  • Suitable Paint Types
    Tar
  • Bristle Material
    Natural