1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Paint Brushes
Block Dusting Brushes

Block Dusting Brushes


2 Variants From
£3.39

Inc VAT (20%)

Up to 15% off
See 2 Product Variants
£3.39

Description

Available to purchase with either black pure bristles or soft coco fibre bristles, these block dusting brushes are suited for general dusting and cleaning. Complete with a plain wood handle.

Features and Benefits
• Ergonomic wooden handle improves user comfort and control when using
• Available in two specifications to suit your preferences and needs
• Suited for all general purpose dusting and cleaning

Typical Applications
• Domestic
• Decorating

See full description

Feature Attributes

Brush Thickness:

25 mm

Number of Pieces:

1

Brush Type:

Dusting Brush

Handle Material:

Wood

Brush Width:

4 in

Bristle Shape:

Block