Industrial Paint Markers


£5.39 Inc VAT (20%)
Up to 10% off

See 7 Product Variants
£5.39

Description

Designed for countless metal marking applications. Can be used for marking greasy, rusty, or new metal surfaces, also suitable for marking glass, plastic, wood, ceramics etc.

The ballpoint nozzle cap will only allow ink flow when applied and pressed to the workpiece - ink cannot be spilt from the cap unintentionally. One head can be interchanged from differing inks and bottles. Refillable from 1 litre bulk refills of the specially formulated ink.

Features and Benefits
• For use in multiple marking applications
• Can be used on a variety of metals including greasy and rusted surfaces
• Suitable for use on plastic, glass, ceramics and wood
• Ballpoint roller nozzle prevents ink being spilled from the cap
• Refillable via bulk refills

Typical Applications
• Metal
• Plastic
• Ceramics
• Glass
• Wood

Notes
•Size: 46ml

* Images used for illustration purposes - Items sold separately

See full description

Feature Attributes

Nib Size:
2.4 mm
Nib Style:
Ball Point
Product Type:
Paint Marker
For Use On:
Wood,Glass,Metal,Plastic,Ceramics
Features:
Refillable,Size: 46ml,Replaceable Heads,Will Write On Greasy,Dirty,Rusty, & Clean Surfaces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome