Point Artist Brushes, Hair Bristle


Select
£0.30 Inc VAT (20%)


See all variants from £0.30

Description

With chrome plated steel ferrules, natural bristles and a plain finish wooden handle, this range of artist pensil paintbrushes are the ideal product for fine detail painting and decorating. Each product is labelled with the brush number to allow for easy identification of the correct tool.

Features and Benefits
• Ergonomic wooden handle designed for comfort, control and bolstered grip
• Available in a range of sizes to allow you to select the product that best suits your needs
• Fine point allows for precision painting and applications
• Brown, soft hair bristles leave minimal brush strokes

Typical Applications
• Fine point and pencil style shape makes the product suited for use in hard to reach areas or areas that require fine detailing such as around tiles, around appliances, under sills and behind radiators

See full description

Feature Attributes

Number of Pieces:
1
Bristle Material:
Hair
Brush Type:
Artist Brush
Handle Material:
Wood
Suitable Paint Types:
Oil-based,Water-based
Bristle Shape:
Point