SureGrip Anti Slip Floor Paint 1L Black

Order Code: ZT4968886S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.278%


Description

Coo-Var Suregrip Anti Slip Floor Paint 1L Black Helps Prevents Accidents Suitable Surfaces: Wood, Metal, Concrete, GRP Finish: Aggregated Application: Roller or brush Drying time: Touch Dry 6 hours or 24 hours hard dry Overcoat time: 16 hours or overnight Estimated Coverage: 6-10m per litre

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for SureGrip Anti Slip Floor Paint 1L Black
  • Colour
    Black
  • Volume
    1L
  • Product Type
    Anti Slip Floor Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome