Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Decorator Tools
/
Paint Rollers, Trays & Sets
/
Paint Roller Frames
Hover to enlarge the image
Wooden Handle Cage Frame 9" x 1.75"/255mm x 44mm
By
SupaDec
Order Code:
ZT4969711S
MPN:
PWF9
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
View all Paint Roller Frames
Product Description
SupaDec Wooden Handle Cage Frame 9" x 1.75"/255mm x 44mm Screw Fit 5 wire, 8mm bar cage frame, with wooden screw fit handle
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.
Specifications
Tags:
#BulkDiscount
£12.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome