Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sets
100mm/4" Mini Roller Set for Emulsion
By Kennedy
Order Code:
ZT1009620X
£1.89
Inc VAT (20%)
£2.09
9.5% off
Quantity
Price
Discount
1 - 19
£1.89
0%
20 - 49
£1.81
4%
50 - 99
£1.74
8%
100 - 199
£1.66
12%
200 +
£1.59
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
1.89
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sets/100mm-4-inch-mini-roller-set-for-emulsion/p/ZT1009620X
Add to quotation
Schedule an order and save 5%
View all Paint Roller Sets
Description
100mm (4”)
For use with emulsion paint.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 100mm/4" Mini Roller Set for Emulsion
Nap Size (Pile Length)
Medium
Roller Length
4in
Roller Core Diameter
5.9mm
Suitable Paint Types
Emulsion
Number of Pieces
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome