Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Roller Sleeves
10Pk 4" Solvent Resistant Mini Roller Sleeves
By ProDec Advance
Order Code:
ZT2623213S
£12.49
each
Inc VAT (20%)
£87.43 minimum order value
7
Add to basket
Minimum order quantity: 7.
Get it by
Tue, 31st Dec
In Stock
GBP
87.43
https://www.zoro.co.uk/shop/tools-and-machining/paint-roller-sleeves/10pk-4-inch-solvent-resistant-mini-roller-sleeves/p/ZT2623213S
Add to quotation
View all Paint Roller Sleeves
Description
10 pack of trade quality mini refills with high quality, durable synthetic nylon fabric.
Specifications
Specifications for 10Pk 4" Solvent Resistant Mini Roller Sleeves
Pack Quantity
10
Product Type
Mini Roller Sleeves
Roller Length
4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome