0
1

230mm (9") X 38mm (1.5") Short Pile (9mm) Roller Sleeve - Micro-Fibre

Order Code: ZT3520357S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

SMOOTH FINISH: This 230mm (9") x 38mm (1.5") roller sleeve has a short, 9mm microfibre pile for use on smooth surfaces, ensuring excellent paint pickup and minimal splash. LONG-LASTING: The thermal bonded sleeve ensures minimal hair fibre loss and the strong plastic core ensures a long life and prevents fabric unwinding when soaked. VERSATILE: The sleeve is suitable for use with emulsion, varnish and oil-based paints.

Specifications for 230mm (9") X 38mm (1.5") Short Pile (9mm) Roller Sleeve - Micro-Fibre
  • Material
    Micro-Fibre
  • Finish
    Smooth
  • Product Type
    Roller Sleeve
  • Pile Length
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome