Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Indexable Tools
/
Parting & Grooving
/
Inserts & Blades
/
Parting Blades
Nakamura Adapter Parting Blades
By Walter
4 Variants From
£1,739.99
Inc VAT (20%)
See 4 Product Variants
£1,739.99
Description unavailable
Feature Attributes
Length
:
56 mm
Height
:
42.5 mm