1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Inserts & Blades/
  6. Parting Inserts
GIP-E CUT-GRIP Profiling And Grooving Inserts Grade IC830

GIP-E CUT-GRIP Profiling And Grooving Inserts Grade IC830


See all variants from
£26.99Inc VAT (20%)
See all variants from £26.99

Description

GIP-E CUT-GRIP Precision, double-ended inserts for turning and grooving. P-type chipformer, medium-to-high feeds.

Features and Benefits
• "SUMO TEC" AlTiN+TiN PVD coated for heavy operations
• P-type chipformer for greater chip control
• High toughness and wear resistance

Typical Applications
• Medium feeds
• High feeds
• Interrupted cutting
• Heavy operations

Standards
• Grade : IC830
• ISO Range - P/M/K (P20-P40)(M25-M35)
• ISO Range - H/S/N (S15-S30)

See full description

Feature Attributes

Insert Style:
GIP