HGPAD 3L-T12 Heliface Blade

Order Code: ZT1127880X

£99.99 Inc VAT (20%)


Description

W min: 3.00
W max: 3.00
Tmax-r: 12.00
l2: 15.0
f2: 4.80
A: 2.50
A2: 6.0
l1: 39.70
h1: 24.0
B1: 32.0

Insert: GRIP 3, HGN 3

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome