TAG N-C Parting And Grooving Inserts Grade IC908


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

TAG N-C/W/M parting and grooving inserts are the first choice for the parting of bars, hard materials and tough applications. A positive rake, single cavity (except 7 & 12 mm with double cavity), negative land and shoulders, provides extra cutting-edge strength. Suitable for use with medium-to-high feeds.

Features and Benefits
• Hard substrate construction for improved rigidity and strength
• Excellent chipping resistance properties
• TiAlN PVD coating provides high wear and oxidation resistance

Specifications
• Grade : IC908
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N: (H10-H20)(S10-S25)
• Grade or Coating Type: PVD
• Coating Layers: TiAlN

Typical Applications
• Milling
• Steel

Feature Attributes

Manufacturer Grade:
IC908
Series:
TAG - Tang Grip
ISO Designation:
TAG N3C
Material:
Carbide
Chipbreaker:
C
Compatible Materials:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome