Paste Block Brush 30mm x 120mm

Order Code: ZT4959947S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

SupaDec Paste Block Brush 30mm x 120mm Ideal for use with most pastes and wall covering adhesives Hollow PET filaments Stainless steel ferule Soft grip handle 27mm thickness

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Paste Block Brush 30mm x 120mm
  • Length
    120mm
  • Number of Pieces
    1
  • Width
    30mm
  • Product Type
    Paste Block Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome