Estwing Roofers Pick Smooth Face - Blue Nylon Grip - E3239MS Estwing's German Pattern Roofing hammers are solid steel with Estwing's exclusive Shock Reduction Grip which offers the utmost in both comfort and durability, while reducing vibrations caused by impact. Estwing hammers are the only hammers that can make this claim. The head and handle are forged in one piece. Product Features Solid America Steel Optional magnet in head Blue Shock Reduction Grip Made in the U.S.A. Weight: 21oz/600g Handle Length: 13"/330mm Face: Smooth Grip: Blue Nylon Grip Part No: E3239MS