Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Pincers
Knips Super Electronic 125mm - 72245
By Draper
Order Code:
ZT5105901S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/pincers/knips-super-electronic-125mm-72245/p/ZT5105901S
Add to quotation
View all Pincers
Description
Draper KNIPS SUPER ELECTRONIC 125MM Pliers (H) 72245
Tags:
#BulkDiscount