Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Pincers
Pincer
By Ck
Reset
Clear All
Pincer Type
Select
See all variants from
£19.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£19.99
Description
Description unavailable
Feature Attributes
Non Sparking:
No
Cutting Capacity:
Soft, 4mm,Medium hard, 2mm
Protection Features:
No
Jaw Material:
Drop Forged Alloy Steel
Miniature:
No
Standards Met:
DIN ISO 9243
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome