1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Pincers
Tower Pincer

Tower Pincer


3 Variants From
£25.99

Inc VAT (20%)

Up to 3% off
See 3 Product Variants
£25.99

Description

Acc. to DIN ISO 9242, Form A Induction-hardened precision cutting edges, hardness 61 - 63 HRC For medium-hard wire, 1.6 mm Heads ground, steel-grey, with blue dipped non-slip handles (TL) Geometrically optimised head and handle areas for ergonomic use In high-quality tool steel Made of quality tool steel

Feature Attributes

Product Type:

Pincers

Material:

High-quality tool steel

Jaw Length:

16 mm

Standards Met:

DIN ISO 9242

Hardening Process:

Induction hardened

Joint Types:

Applied Joint

More attributes