1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Cutters & Roller Stands
Copper Pipe Cutters
0
1

Copper Pipe Cutters


Select
Select
See all variants from
£20.99

Inc VAT (20%)

Up to 9% off
See all variants from £20.99

Description

Using a pipe cutter rather than a hacksaw while installing new pipe work avoids swarf entering the system, which may cause problems or damage when system is used.

Copper Pipe Cutters
Rigid construction suitable for use in confined spaces. Large feed screw with fluted handle for accurate adjustment of cutter depth. The cutter is manufactured from hardened and tempered steel. Type 265B and 266E are supplied with spare cutter in the fluted handle.

Cutter wheels for Stainless Steel are available separately (284I)

See full description

Feature Attributes

Body Material:

Zinc

Number of Cutter Wheels:

1

Compatible Pipe Edge:

External

Blade Material:

Steel

Number of Rollers:

2

Material:

Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome