Inc VAT (20%)
Description unavailable
Product Type:
Pipe Cutters
Material:
Body in zinc-plated pressure-cast aluminium
Wall Thickness:
1mm min
Wall Thickness (max.):
3 mm
Wall Thickness Range:
1.0-3.0 mm