Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Plumbing & Pipe Tools
/
Pipe Cutters & Roller Stands
Hover to enlarge the image
Spare Cutter Wheels for Rotary Pipe Cutters 2pk Spare Wheels 15 & 22mm
By
Dickie Dyer
Order Code:
ZT3929480S
MPN:
496476
Quantity
Price
Discount
1 - 9
£3.79
0%
10 - 19
£3.64
4%
20 - 49
£3.49
8%
50 - 99
£3.34
12%
100 +
£3.18
16%
View all Pipe Cutters & Roller Stands
Product Description
Hardened steel replacement cutter wheel for rotary copper pipe cutter. Suitable for 15 and 22mm pipe cutters.
Specifications
Compatible Pipe Material
Copper
Material
Hardened Steel
Product Type
Spare Cutter Wheels
Tags:
#BulkDiscount
#ReducedPrice
£3.79
Inc VAT (20%)
£3.99
5% off
1
Add to basket
Get it in
12-15
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome