Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Flaring & Threading Tool Accessories
KSL04-U01 Rotary Elbow Fitting 4mm to R1/8
Order Code:
ZT1048673P
£16.99
each
Inc VAT (20%)
£169.90 minimum order value
Quantity
Price
Discount
1 - 9
£16.99
0%
10 - 19
£15.97
6%
20 +
£14.95
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-16
working days
Available
GBP
169.90
https://www.zoro.co.uk/shop/tools-and-machining/pipe-flaring-and-threading-tool-accessories/ksl04-u01-rotary-elbow-fitting-4mm-to-r1-8/p/ZT1048673P
Add to quotation
View all Pipe Flaring & Threading Tool Accessories
Description
Description unavailable
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome