0
1
2

BSPT(British Standard Pipe Taper) HSS Ground Thread Dies


Select
£7.19 Inc VAT (20%)


See all variants from £7.19

Description

ISO 2284
For use in diestocks to produce external screw threads.

Feature Attributes

Thread Standard:
BSPT
Die Adjustability:
Fixed Size
Thread Direction:
Right Hand
Material:
High Speed Steel
Dimensions Standard:
ISO 2284

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome