Inc VAT (20%)
027002
Pipe sizes:
SAE single and double: 3/16”, 4.75, 6, 8 and 10mm.
DIN single: 4.75mm.
Each set can be used to produce convex and double lap flares to SAE and DIN standards, accurately, reliability and efficiently on automotive brake and clutch pipes. Manufactured from hardened and ground steel, the formers are mounted on a revolving turret for easy selection with cam lever action for positive former location in the die. Automatic return.
Product Type:
Flaring Tool
Type:
Flaring Tool