0
1
2
3

Hexagon Head Plug Screw - Cylindrical Pipe Thread - Steel - Din 906


£1.09 Inc VAT (20%)
Up to 19% off

See 11 Product Variants
£1.09

Description

Hexagon Head Plug Screw
Cylindrical Pipe Thread
Steel
Din 906

Feature Attributes

System of Measurement:
Imperial
Driving Features:
Hexagon Head
Thread:
CPT
Surface Treatment:
Plain
Material:
Steel
Leading Standard:
DIN 910

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome