0
1
2
3

Hexagon Head Screw Plug - Cylindrical Pipe Thread - A4 Stainless Steel - DIN 910


Select
£1.99 Inc VAT (20%)


See all variants from £1.99

Description

Hexagon Head Screw Plug
Cylindrical Pipe Thread
A4 Stainless Steel
DIN 910

See full description

Feature Attributes

Driving Features:
Hexagon Socket
Surface Treatment:
Plain
System of Measurement:
Imperial
Material Technical:
A4
Thread Direction:
Right
DIN:
910
More attributes