Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Flaring & Threading Tools
Hexagon Head Screw Plug - Cylindrical Pipe Thread - Brass - G Series - DIN 910
By Qualfast
Reset
Clear All
Thread Size
Select
See all variants from
£3.09
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3.09
Description
Hexagon Head Screw Plug
Cylindrical Pipe Thread
Brass
G Series
DIN 910
See full description
Feature Attributes
Leading Standard:
DIN 910
System of Measurement:
Imperial
Driving Features:
Hexagon Socket
Material:
Brass
Surface Treatment:
Plain
Thread:
BSP
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome