Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Flaring & Threading Tools
Hexagon Socket Pipe Plug - Metric Fine - A2 Stainless Steel -External Tapered Screw Thread - DIN 906
By Qualfast
Reset
Clear All
Thread Size
Select
See all variants from
£0.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.99
Description
Hexagon Socket Pipe Plug
Metric Fine
A2 Stainless Steel
External Tapered Screw Thread
DIN 906
Feature Attributes
Surface Treatment:
Plain
System of Measurement:
Metric
Leading Standard:
DIN 906
Thread:
Metric Fine
Material:
A2 Stainless Steel
Driving Features:
Hexagon Socket
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome