0
1

NPTF (National Pipe Taper Fuel) HSS Ground Thread Taps


Select
£19.99 Inc VAT (20%)
Up to 20% off


See all variants from £19.99

Description

ANSI 94.9
Straight Flute

Feature Attributes

Material Application:
Steel,Cast Iron,Stainless Steel,Aluminium
Thread Direction:
Right Hand
Chamfer:
Plug
Number of Flutes:
4
Finish/Coating:
Bright
Dimensions Standard:
ANSI 94.9
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome