560 Top Screw Pipe Stand Chain Vice - 40165

Order Code: ZT5368827S

£799.99 Inc VAT (20%)


Description

Benefits
Durable and long-lasting: The sturdy cast-iron construction ensures that the vise can withstand even the toughest jobs
Easy to use: The top screw design allows for quick and easy adjustments, even while wearing gloves
Versatile: The vise can be used for a variety of plumbing applications, including holding, cutting, threading, and bending pipes
Portable: The compact design and lightweight construction make the vise easy to transport and use on the job site
Affordable: The RIDGID 560 Top Screw Pipe Stand Chain Vise is an excellent value for the money

The RIDGID 560 Top Screw Pipe Stand Chain Vise is a handy, portable stand chain vise that is perfect for a variety of plumbing applications. It features a sturdy cast-iron frame, a pipe rest, a pipe bender, and a tool tray. The 560 is also equipped with a top screw that allows for quick and easy adjustments.

Features
Sturdy cast-iron frame for durability and long-lasting performance
Pipe rest for supporting pipes while working
Pipe bender for bending pipes to desired angles
Tool tray for keeping tools organized and within reach
Top screw for quick and easy adjustments
Portable design for easy transport and use on the job site

Applications
Plumbing
Pipe fabrication
Construction
Maintenance
Repair

Specifications
Pipe Capacity: 3-125mm (1/8 - 5)
Weight: 11.7kg (25.75lbs)

The RIDGID 560 Top Screw Pipe Stand Chain Vise is a versatile and essential tool for any professional plumber or DIYer. Order yours today!

See full description