Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Stands & Vices
Inferior Jaw for Pipe Vice 2" REF.61202 64260
By EGA Master
Order Code:
ZT3280931S
£27.99
each
Inc VAT (20%)
£223.92 minimum order value
Quantity
Price
Discount
1 - 9
£27.99
0%
10 +
£26.87
4%
8
Add to basket
Minimum order quantity: 8.
Get it in
4-8
working days
Available
GBP
223.92
https://www.zoro.co.uk/shop/tools-and-machining/pipe-stands-and-vices/inferior-jaw-for-pipe-vice-2-inch-ref-61202-64260/p/ZT3280931S
Add to quotation
View all Pipe Stands & Vices
Description
INFERIOR JAW FOR PIPE VICE 2" REF.61202
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome