Stand & Pipe Vice 8-55mm

Order Code: ZT1011131X

£179.99each Inc VAT (20%)
£899.95 minimum order value

Minimum order quantity: 5.

Description

Stand Only
Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.

See full description
Specifications for Stand & Pipe Vice 8-55mm
  • MFR Part No.
    VPS055
  • Overall Length
    850mm
  • Clamping Force
    350kg
  • Mounting Type
    Bolt
  • Base Type
    Fixed
  • Jaw Opening
    55mm
  • Jaw Material
    Alloy Steel
  • Overall Height
    1145mm
  • Compatible Pipe Size Range
    8mm to 55mm
  • Minimum Compatible Pipe Size
    8mm
  • Special Features
    Portable
  • Maximum Compatible Pipe Size
    55mm
  • Overall Material
    Cast Iron
  • Vice Type
    Pipe Vice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome