Inc VAT (20%)
Spiral Point/Gun Nose - BSP - British Standard Pipe
Bright Finish. DIN 5156. For through holes. Taper lead to DIN form B. (3.5 x P to 5.5 x P). Tapping tolerance to 6H.
Material Application:
Brass,Bronze,Mild Steel,Non-Alloy Carbon Steel
Material Grade:
M35
Thread Standard:
BSP
Thread Direction:
Right Hand
Finish/Coating:
Steam Tempered
Material:
Vanadium High Speed Steel