A quick and easy way to access high level projects, the skyVac® telescopic inspection pole is a great addition to your exterior cleaning equipment. Available in three height options, with a maximum reach of 44ft, yet compact enough to easily fit in a van*.
Pre/Post site Surveys: Simply attach the skyVac® Real Time camera system** or skyVac Recordable Camera system and within minutes you can inspect gutters and roofs all from the safety of the ground.
Roof Cleaning: Add the skyScraper** system to the pole and you now have a roof cleaning tool and a great way to earn extra income.
**NB: skyVac® Real Time or Recordable Camera system and skyScraper are NOT INCLUDED with the telescopic pole. All three items can be purchased separately. *Maximum retracted height, 240cm.
A great addition to your high level equipment, the skyVac® telescopic pole is ideal for pre/post site surveys in conjunction with the skyVac® Real Time Camera system* or Recordable Camera system. Compatible with the skyScraper**, the pole can be used for roof cleaning. Engineered from carbon fibre, with secure clamped segments, the pole is available in the three height options of: 24ft, 34ft and 44ft.
Instant access and clear visibility on high level projects up to 44ft, all from the safety of the ground.
Space saving, with a maximum retracted height of 223cm***, the telescopic pole is easy to store and can be feathered up to the required height in an instant. No ladder required.
Achieve the perfect working height for each project thanks to the multiple clamped segments.
Lightweight yet rigid carbon fibre hybrid construction, making it ideal for roof cleaning.
Comes as standard with two Head Attachments:
an EU adaptor End
a camera mount stud for use with the Real Time Camera system or Recordable Camera system (sold separately)
NB: 24ft Pole is BLUE - the 34ft & 44ft are BLACK.
Ideal For:
Pre/Post site surveys: A great way to win new business and give the customer the confidence of a job well done.
High Level Photography: Capture high level imagery in an instant without the expense and restrictions of working with a drone.
Roof Cleaning: A lucrative and sought after service, simply attach the skyscraper head and blades to your telescopic inspection pole.
SkyPole is available in 3 sizes:
NB: 24ft Pole is BLUE - the 34ft and 44ft are BLACK.
24ft (Carbon Fibre Hybrid) - BLUE Pole
Retracted height: 165 cm
Weight: 1.6KG
Sections: 5
34ft (Carbon Fibre Hybrid) - BLACK Pole
Retracted height: 200 cm
Weight: 2.4KG
Sections: 6
44ft (Carbon Fibre) - BLACK Pole
Retracted height: 223 cm
Weight: 3.2KG
Sections: 7
Head Attachments:
Comes as standard with:
an EU adaptor End
a camera mount stud for use with the Real Time Inspection Camera system and Recordable Camera Inspection System (sold separately)
Camera sold Separately.
Single telescopic pole (24ft/34ft or 44ft)
Comes as standard with:
an EU adaptor End
a camera mount stud for use with the Live Action Camera system (sold separately)